Shop All Exit Devices
Von Duprin
Surface Vertical Rod, 48 in. W, Fire Rated
Mfr # 9927EO-F 4 26D LBR
Zoro # G8693973
product price: $2,013.99
/ea
Free Shipping & Returns
$2,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9927EO-F 4 26D LBR
- Zoro # G8693973
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 5 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Surface Vertical Rod |
Performance | Heavy Duty |
Grade | 1 |
Standards | UL Fired Rated ANSI A156.3 Grade 1 |
Description
Surface Vertical Rod, Exit Device, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Door Height 84 in, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Standards UL Fired Rated ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Non-Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 36"W x 36"H (GVPRO36X3602SN)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP1451195)
- DEFENDER SECURITY Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Brass Finish (Single Pack) (U 9546)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- VON DUPRIN 35A-L-07 4 26D RHR Exit Device (35AL-07 4 26D RHR)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D LBR)
- DORMA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel, Cylinder Dogging (9300B-630-CD)
- Von Duprin Exit Devices