Shop All Electromagnetic Lock Activation Devices
Von Duprin
Strike Plate Kit, 2-7/8" L
Mfr # 299 US19
Zoro # G3951077
original price:
$66.69
9% off
new price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Strike Plate Kit
- For Use With Rim Exit Devices
- Length (In.) 2-7/8 in
- ADA Compliant No
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 299 US19
- Zoro # G3951077
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 2-7/8 in |
Overall Length | 1 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Details
Item | Strike Plate Kit |
Accessory Type | Strike Plate Kit |
For Use With | Rim Exit Devices |
ADA Compliant | No |
Includes | Screws |
Finish | Powder Coated |
Includes Hardware | Hardware Included |
Product Type | Strike Plate Kit |
Description
Strike Plate Kit, Powder Coated Finish, For Use With Rim Exit Devices, Includes Screws, Length (In.) 2-7/8 in, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT O-Ring Viton (S211-224)
- SCHLAGE COMMERCIAL Matte Black Cylinder 23030C622 (23030C622)
- EBERHARD MANUFACTURING CO Key Locking Draw Latch Black (EMC 851 BLK)
- BRADY Mini Cable Lockout (50940)
- VON DUPRIN Rod Guard, Satin Stainless Steel (RGO US32D)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- SCHLAGE RESIDENTIAL Electronic Lock, Deadbolt, Satin Nickel (BE375 CEN 619)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35xCS)
- SECURAM ProLogic L22 EntryPad, Chrome (SRAM-EC-0601A-L22-C-II-CH)
- Von Duprin Electromagnetic Lock Activation Devices