Shop All Mullions
Von Duprin
Steel Mullion
Mfr # KR4854 8FT 6IN SP313 RHR
Zoro # G510055801
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Door Handing RHR
- For Use With Von Duprin Mullions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # KR4854 8FT 6IN SP313 RHR
- Zoro # G510055801
- UPC # 197163181346
- Country of Origin United States
- Category Mullions
Details
Finish | Dark Bronze Painted |
Door Handing | RHR |
For Use With | Von Duprin Mullions |
Description
Steel Mullion, Prepped For One 299 Strike and One 6111 Electric Strike, 8'6, Keyed Removable, Dark Bronze Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Strap Zinc Plt 6In (N131-060)
- EPLEX 1500 Electronic Lock, Satin Chrome, 12 Button (E150262641)
- STRYBUC Door Silencer (19-134)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- VON DUPRIN Steel Mullion (4854 7FT 2IN SP313 LHR)
- VON DUPRIN Lacquer Sprayed Aluminum Mullion 4954287 (4954287)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- VON DUPRIN Mullion Retrofit Key Kit, Dark Bronze (KR54 SP313)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- VON DUPRIN Key Removable Mullion, Standard, 7 ft. (4954 7FT 2IN SP313)
- Von Duprin Door Exit Devices