Shop All Mullions
Von Duprin
Steel Mullion
Mfr # KR4854 7FT 6IN SP313 LHR
Zoro # G810059127
product price: $1,424.99
/ea
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Door Handing LHR
- For Use With Von Duprin Mullions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # KR4854 7FT 6IN SP313 LHR
- Zoro # G810059127
- UPC # 197163181315
- Country of Origin United States
- Category Mullions
Details
Finish | Dark Bronze Painted |
Door Handing | LHR |
For Use With | Von Duprin Mullions |
Description
Steel Mullion, Prepped For One 299 Strike and One 6111 Electric Strike, 7'6, Keyed Removable, Dark Bronze Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR CORNER SEALS 2"" WHT (51502)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16204626 (16204626)
- ARROW FASTENER Multi-Grommet Tool Kit (GK1238)
- ILCO Ilco: 1 1/8" Mortise Dummy, Satin Chrome (ILCO-7180DC-26D)
- VON DUPRIN Steel Mullion (4854 7FT 2IN SP313 LHR)
- VON DUPRIN Mullion Retrofit Key Kit, Dark Bronze (KR54 SP313)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP313)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- VON DUPRIN Lacquer Sprayed Aluminum Mullion 4954287 (4954287)
- AIPHONE Mullion Mounting Bracket, JK Series (JK-MB)
- Von Duprin Door Exit Devices