Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Stanley Security Stanley Electrified Hinges
Mfr # CDXP99NL-OP 4 26D
Zoro # G610052434
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Color Satin Chrome
- Material Brass or Bronze
- For Use With XP99 Extra Protection Rim Exit Devices
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # CDXP99NL-OP 4 26D
- Zoro # G610052434
- UPC # 197163276585
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Material | Brass or Bronze |
For Use With | XP99 Extra Protection Rim Exit Devices |
Includes | Rim Exit Devices |
Application | Rim Exit Devices |
Description
Grade 1 Extra Protection Rim Exit Device, Wide Stile Pushpad, 48 in., Night Latch, No Pull, Cylinder Dogging, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Retractable Key Holder, PK2, Chrome, 2 PK (KB0052PK)
- HONEYWELL Entry DoorKnob, w/Keypad, BluetoothEnabled (8832301S)
- PRIME-LINE Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack (J 4580)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- BEA Digital Transmitter, 900 MHz, (3) Buttons (10TD900HH3)
- Von Duprin Electromagnetic Locking Systems