Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Schlage Electronics Schlage Electronics System Accessories
Mfr # 6300EB 32D
Zoro # G910053414
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With 6100 Series Electric Strikes
- Includes Electric Strikes
- Color Satin Stainless Steel
- Application Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 6300EB 32D
- Zoro # G910053414
- UPC # 197163288281
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Stainless Steel |
For Use With | 6100 Series Electric Strikes |
Includes | Electric Strikes |
Color | Satin Stainless Steel |
Application | Electric Strikes |
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 12/24 VDC, 9 in. x 1-3/4 in. Faceplate, Fire Rated, For use with Rim Exit Devices on Single Doors or Double Doors with Mullion, Hollow Metal, Aluminum, or Wood Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 320 mm Center-to-Center Satin Bronze Merrick Cabinet Pull (549-320SBZ)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, BUNA (42MPU-050)
- MASTER MAGNETICS Round Base Magnet15#Pull (07216)
- LAMP Offset Pull Handle, 304 Stainless Steel, Satin, Threaded Holes (LF-12-128)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W501PD D 626)
- Von Duprin Electromagnetic & Electromechanical Locks