Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Schlage Electronics Schlage Electronics System Accessories
Mfr # 6226 24V US4
Zoro # G710053393
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin Brass
- Includes Electric Strikes
- For Use With 6200 Series Electric Strikes
- Application Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 6226 24V US4
- Zoro # G710053393
- UPC # 197163288274
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Brass |
Color | Satin Brass |
Includes | Electric Strikes |
For Use With | 6200 Series Electric Strikes |
Application | Electric Strikes |
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Cylindrical or Mortise Locks on Double Doors Closed Back, Hollow Metal or Aluminum Frame, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- ILCO Ilco: Key Blanks, A1515 MEDECO 6 PIN (ILCO-A1515)
- SCHLAGE Control Key, C145 Keyways (35-003C145)
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2880pri8433LH1D4916)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- DORTRONICS Dortronics Electromagnetic Locks (1000XD)
- Von Duprin Electromagnetic Locking Systems