Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Schlage Electronics Schlage Electronics System Accessories
Mfr # 6216 24V US32
Zoro # G510052459
Free Shipping & Returns
$1,124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Stainless Steel
- For Use With 6200 Series Electric Strikes
- Application Electric Strikes
- Includes Electric Strikes
- Color Bright Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 6216 24V US32
- Zoro # G510052459
- UPC # 197163286416
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Bright Stainless Steel |
For Use With | 6200 Series Electric Strikes |
Application | Electric Strikes |
Includes | Electric Strikes |
Color | Bright Stainless Steel |
Description
Grade 1 Electric Strike, Fail Secure Electrically Unlocked 24 VDC, 9 in. x 1-3/8 in. Faceplate, Fire Rated, For use with Mortise/Deadbolt Locks on Single Doors, Hollow Metal, Aluminum, or Wood Frame, Bright Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- JMA JMA:HD74 / HD63 / X84 Honda Motorcycle Key (JMA-HOND-4D)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- SDC Mortise Bolt Lock, 700mA@24V, Satin Alum (1190AU)
- Von Duprin Electromagnetic & Electromechanical Locks