Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Schlage Electronics Schlage Electronics AD and CO Series Parts
Mfr # MT54 SP313
Zoro # G810054382
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Includes Mullions
- For Use With Von Duprin Mullions
- Application Mullions
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # MT54 SP313
- Zoro # G810054382
- UPC # 197163290840
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Dark Bronze Painted |
Includes | Mullions |
For Use With | Von Duprin Mullions |
Application | Mullions |
Material | Bronze |
Color | Dark Bronze Painted |
Description
Wall Mounted Storage Kit, Dark Bronze Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Stop FS4326D (FS.10184)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 140 In., PK2 (CAG18-140)
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- Von Duprin Electromagnetic & Electromechanical Locks