Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Schlage Electronics LE Series Wireless Mortise Locks
Mfr # LDXP98EO 3 32D
Zoro # G310052871
Free Shipping & Returns
$1,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Rim Exit Devices
- Body Size Thickness 1-3/4"
- For Use With XP98 Extra Protection Rim Exit Devices
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # LDXP98EO 3 32D
- Zoro # G310052871
- UPC # 197163290475
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Stainless Steel |
Includes | Rim Exit Devices |
For Use With | XP98 Extra Protection Rim Exit Devices |
Color | Satin Stainless Steel |
Application | Rim Exit Devices |
Description
Grade 1 Extra Protection Device Rim Exit Device, 36 in. Length, Exit Only, Less Dogging, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Door Levers Lifetime Brass (5245.003.RENT)
- AMERICAN GARAGE DOOR SUPPLY Radio Control Set, 1 Channel, 1 Door (9931S)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- ZORO SELECT S Hook, 19/64 in. Opening, 2-1/8 in., PK10 (U17380.000.0212)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- EDWARDS Edwards Interlogix Wired Sensing (2315A-L)
- Von Duprin Electromagnetic Locking Systems