Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Sargent 8270 Series Electrified Lever Mortise Locks
Mfr # RXELXP98NL-F 3 32D
Zoro # G610047935
Free Shipping & Returns
$3,237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With XP98 Extra Protection Rim Exit Devices
- Color Satin Stainless Steel
- Application Rim Exit Devices
- Body Size Thickness 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # RXELXP98NL-F 3 32D
- Zoro # G610047935
- UPC # 197163292134
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Stainless Steel |
For Use With | XP98 Extra Protection Rim Exit Devices |
Color | Satin Stainless Steel |
Application | Rim Exit Devices |
Includes | Rim Exit Devices |
Description
Grade 1 Extra Protection Device Rim Exit Device, 36 in. Length, Fire Rated, Night Latch, Electric Latch Retraction, Request to Exit, Pull, 1-1/4 in. Mortise & Rim, Satin Stainless Steel Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD Utility Hook, 70 lb, Steel, Black, Zinc (CMDH2-6)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 57mm ID, PK25 (ZUSAH3X57)
- AMEROCK Mergence 1-3/8 in 35 mm Diameter Matte Black/Champagne Bronze Cabinet Knob (BP36857FBCZ)
- PRIME-LINE 7/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14488)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU BRW 622)
- Von Duprin Electromagnetic Locking Systems