Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Sargent 8270 Series Electrified Lever Mortise Locks
Mfr # RX35AEO 3 315
Zoro # G110053481
Free Shipping & Returns
$2,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Anodized Aluminum
- For Use With 35A Series Rim Exit Device
- Application Rim Exit Devices
- Color Black Anodized Aluminum
- Includes Rim Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # RX35AEO 3 315
- Zoro # G110053481
- UPC # 197163291885
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Black Anodized Aluminum |
For Use With | 35A Series Rim Exit Device |
Application | Rim Exit Devices |
Color | Black Anodized Aluminum |
Includes | Rim Exit Devices |
Description
Grade 1 Rim Exit Bar, Narrow Stile Pushpad, 36 in. Device, Exit Only, Request to Exit Switch, Hex Key Dogging, Black Anodized Aluminum Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Cylinder, Satin Chrome (1E76C181RP1626)
- SPD Welded Blade End Gas Spring (GSWB2447112)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 177mm ID, PK2 (ZUSAH4X177)
- HERCULES - TOOL SEAL TWISTOR SET (SEAL TWISTOR SET)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- Von Duprin Electromagnetic & Electromechanical Locks