Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Sargent 8270 Series Electrified Lever Mortise Locks
Mfr # LXQEL3347AL-03 3 26D RHR
Zoro # G410053020
Free Shipping & Returns
$4,304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Body Size Thickness 1-3/4"
- Includes Concealed Vertical Rod Exit Devices
- For Use With 3347A Series Concealed Vertical Rod Exit Device
- Color Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # LXQEL3347AL-03 3 26D RHR
- Zoro # G410053020
- UPC # 197163290529
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Satin Chrome |
Includes | Concealed Vertical Rod Exit Devices |
For Use With | 3347A Series Concealed Vertical Rod Exit Device |
Color | Satin Chrome |
Application | Concealed Vertical Rod Exit Devices |
Material | Brass or Bronze |
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, Classroom Function, Lever with Escutcheon, 36 in., Less Dogging, Quiet Electric Latch Retraction, Latchbolt Monitor, Satin Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Stl, 1 OAL, 1/4 OD, PK12 (1MZX6)
- HAGER Oil Rubbed Bronze Hinge BB127941210B (10029)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- NATIONAL HARDWARE SAFTY HASP ZN PLTD2-1/2"" (N102-145)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- Von Duprin Electromagnetic & Electromechanical Locks