Shop All Electromagnetic Lock Activation Devices
Von Duprin
Rod/Latch Guard, Satin Stainless Steel
Mfr # RG-27 US32D RHR
Zoro # G4060878
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Rod/Latch Guard
- For Use With Surface Vertical Rod Exit Devices
- Finish Satin Stainless Steel
- Product Type Vertical Rod and Latch Guard
- ANSI/BHMA Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # RG-27 US32D RHR
- Zoro # G4060878
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Rod/Latch Guard |
Accessory Type | Rod/Latch Guard |
For Use With | Surface Vertical Rod Exit Devices |
Finish | Satin Stainless Steel |
Product Type | Vertical Rod and Latch Guard |
ANSI/BHMA Finish | Satin Stainless Steel |
ADA Compliant | No |
Description
Rod/Latch Guard, Satin Stainless Steel Finish, For Use With Surface Vertical Rod Exit Devices, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Keyed Alike Kwikset Keyway Cylinder for Touchscreen Deadbolt US26 (625) Bright Chrome Finish (AYRD200KWKA625)
- KABA ILCO Key Blank, Brass, Type M1, 4 Pin, PK10 (1092-M1)
- NATIONAL HARDWARE 5/8 in. W X 4 in. L Stainless Steel Mending Brace (N348-375)
- SCHLAGE Bright Brass Entrance Knob Lockset, Georgian/Camelot (F51A GEO 605 CAM)
- VON DUPRIN Strike Plate Kit, 2-7/8" L (299 US19)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- VON DUPRIN Rod Guard, Satin Stainless Steel (RGO US32D)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- DYNALOCK Exit Push Button, SS, Red (6220)
- ALARM CONTROLS PBL1 Single Gang Red Mushroom Button Latching Satin Stainless Steel (PBL1)
- ROSSLARE FINGERPRINT ENROLLMENT READER FOR BIOMETRIC 8000 SERIES (ROS-DR-B8000)
- Von Duprin Electromagnetic Lock Activation Devices