Shop All Electromagnetic Lock Activation Devices
Von Duprin
Rod Guard, Satin Stainless Steel
Mfr # RGO US32D
Zoro # G4060869
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Rod Guard
- Finish Satin Stainless Steel
- For Use With Surface Vertical Rod Exit Devices
- Includes Mounting Hardware
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RGO US32D
- Zoro # G4060869
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 36 in |
Details
Item | Rod Guard |
Accessory Type | Rod Guard |
Finish | Satin Stainless Steel |
For Use With | Surface Vertical Rod Exit Devices |
Includes | Mounting Hardware |
Description
Rod Guard, Satin Stainless Steel Finish, For Use With Surface Vertical Rod Exit Devices, Includes Mounting Hardware, Length (In.) 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2091W-017K)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Top Guide, 3/8 in. Outside Diameter, Plastic Construction, White (4 Pack) (MP6672-4)
- PRIME-LINE 1-1/2 in. Black Rubber Sliding Door Bumper 2 Pack (D 1701)
- VON DUPRIN Strike Plate Kit, 2-7/8" L (299 US19)
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- GAAB ELECTRIC DOOR OPENERS/ ZINC / FINISHING / UNLOCK FUNCTION (GAB-T707-00)
- COPPER CREEK Fashion Single Cylinder Keypad Electronic Deadbolt, Tuscan Bronze (DBF3410TB)
- HONEYWELL Entry Deadbolt, w/Keypad, BluetoothEnabled (8812409S)
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- Von Duprin Electromagnetic Locking Systems