Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Rixson Rixson Electromagnetic Door Holders/Releases
Mfr # 996L-NL-LON-R/V SPBLK RHR
Zoro # G210050236
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Painted
- Material Varies
- Application Exit Device Trim
- Color Black Painted
- For Use With Von Duprin Trims
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 996L-NL-LON-R/V SPBLK RHR
- Zoro # G210050236
- UPC # 197163276110
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Black Painted |
Material | Varies |
Application | Exit Device Trim |
Color | Black Painted |
For Use With | Von Duprin Trims |
Includes | Exit Device Trim |
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, Longitude Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1212)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-05-41 (LL1021S-05-41)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- SDC Electromagnetic Lock, 2000 lb., 8in.D (1561ITCM)
- Von Duprin Electromagnetic & Electromechanical Locks