Shop All Exit Devices
Von Duprin
Rim, Medium Duty, 48 in. Door W, Series 22
Mfr # 22TP-4-SP28
Zoro # G4065671
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 22TP-4-SP28
- Zoro # G4065671
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 3 13/16 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 22, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- SIMPSON STRONG-TIE G185 2x10 Joist Hanger (LUS210Z)
- PRIME-LINE Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing Single Pack (D 1602)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789128CHBRZ)
- VON DUPRIN Deadlatch, Heavy, Satin SS, Fits 4-3/4inW (E7500 24V US32D FSE)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, 36-in Length, Fire Rated, Exit Only, Less Dogging, Delayed Egres (CXA98EO-F 3 315)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Classroom Function, Thumbpiece Pull, Motoriz (QEL99TP 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- DETEX Rim Exit Device, V40, FireRated, HexDogging (V40 HD 711 99 36)
- Von Duprin Exit Devices