Shop All Exit Devices
Von Duprin
Rim, Medium Duty, 48 in. Door W, Series 22
Mfr # 22NL-OP-F-4-SP28
Zoro # G4065717
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 22NL-OP-F-4-SP28
- Zoro # G4065717
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 3 13/16 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Rim, Less Dogging, Medium Duty Performance, Mechanical, Grade 1, Aluminum Finish, Door Width 48 in, Series 22, Fits Stile Width 3 13/16 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Healthcare Facilities, Commercial Buildings, Multi-Family, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 72 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE072080)
- ZORO SELECT 2 in W x 12 in H Steel Continuous Hinge (2ZEX8)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- PRIME-LINE Drawer Track Guides for 1/4 in. by 7/8 in. Track 2 Pack (R 7084)
- VON DUPRIN ConcealdVerticalRodExitDevic, Aluminum, 33 (3347A-EO 3 US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 US28 LHR)
- VON DUPRIN 99 Series Rim Exit Device, Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36" Device, Exit Only, Less Tri (VNDP-99EO-F-3-26D)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- Von Duprin Door Exit Devices