Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 48 in. Door W, Series 99
Mfr # 99TP 4 313
Zoro # G4061541
product price: $1,447.99
/ea
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99TP 4 313
- Zoro # G4061541
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Thumbpiece Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch Handle, LH, Dark Bronze (4560-501-121)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- COMMAND 3M Silver Picture Hanger 8 lb (17048-ES)
- PRIMELINE TOOLS Mortise Lock, 3-11/16" (E 2013)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- YALE YALE: Yale 7100-36-630 Rim Exit Device, Panic Bar (YALE-7100-36-630)
- Von Duprin Door Exit Devices