Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 48 in. Door W, Series 99
Mfr # 99NL 4 26D
Zoro # G4061830
product price: $1,443.99
/ea
Free Shipping & Returns
$1,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99NL 4 26D
- Zoro # G4061830
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Hinge Set (28-120NSA)
- PRIME-LINE Window Screen Plunger Latch Diecast for 3/8 to 7/16 in. Frame 25 Pack (PL 14660)
- HICKORY HARDWARE Center Mount Drawer Slide (P1029/12-2C)
- MONROE PMP 1 1/2 in W x 48 in H Mill Continuous Hinge (CS24015048GA)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- Von Duprin Exit Devices