Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 48 in. Door W, Series 99
Mfr # 99L-06-F 4 313 RHR
Zoro # G4061946
product price: $1,790.99
/ea
Free Shipping & Returns
$1,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99L-06-F 4 313 RHR
- Zoro # G4061946
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 48 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3-1/2" x 8" Latch Protector with Lever Cutout for Electric Strikes with EBF Fasteners (LELP208EBFSL)
- ROCKWOOD Flush Door Pull, 3-1/2" W x 5" L (94C US32D)
- TRANS ATLANTIC CO. 10 in. x 34 in. Aluminum Kick Plate (GH-KP1034-BT-AL)
- PRIME-LINE Tilt Latch Pair, White Plastic Construction, Spring-Loaded, Snap-In 1 Pair (F 2749)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 US28)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- Von Duprin Exit Devices