Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 44 in. Door W, Series 88
Mfr # 88TP US26D
Zoro # G4064831
original price:
$1,834.47
4% off
new price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 88
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 88TP US26D
- Zoro # G4064831
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 4 3/8 in |
Details
Series | 88 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim |
Outside Trim Type | Thumbpiece Pull |
Grade | 1 |
Standards | ANSI 156.3 |
Lockdown Type | Hex Dogging |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Performance | Heavy Duty |
Description
Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 88, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Thumbpiece Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Foot Bolt 6In Steel Zinc Plate (CL-193-PS)
- BLUM 170 Degree Self-closing Doweled Half Overlay Hinge (71T6680)
- EKENA MILLWORK WM356 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM356X144)
- MONROE PMP 1" W x 1-1/2" H Black Enamel Door and Butt Hinge (LPB100150)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9949EO 3 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99TP 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in (98L-BE-07 3 26D LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 36" x 84", US10B (9927EO-F 3 313 LBR)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- Von Duprin Door Exit Devices