Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # 99TP 3 26D
Zoro # G4061526
product price: $1,509.99
/ea
Free Shipping & Returns
$1,509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99TP 3 26D
- Zoro # G4061526
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim |
Performance | Heavy Duty |
Electrical/Mechanical | Mechanical |
Standards | ANSI 156.3 |
Grade | 1 |
ADA Compliant | ADA Compliant |
Outside Trim Type | Thumbpiece Pull |
Lockdown Type | Hex Dogging |
Description
Rim, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Thumbpiece Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON 1-1/8" Mortise Cyl, G Keyway, KD, 5622-STD Cam, 626, 4 Pack (985 G 626 (4PK))
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- KABA ILCO Lever Door Holder, Cast Zinc, Sliver, 5"H x 1-27/64"W (IL-KDDH-5-AL)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (513-3)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- VON DUPRIN Surface Vertical Rod Crossbar, Bronze (8827EO US10B)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 26D LBL)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-37236)
- Von Duprin Door Exit Devices