Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # 99L-06 3 26D RHR
Zoro # G4062007
product price: $1,831.99
/ea
Free Shipping & Returns
$1,831.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99L-06 3 26D RHR
- Zoro # G4062007
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJE4)
- RANDALL 4" Wide x 1/2" High Fluted Aluminum Threshold (48 3/4" Long) (4 FT A-76)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C230CB)
- STRYBUC Patio Door Handle Bronze (13-473BZ)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975TP-F 3 26D)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Rim, Medium Duty, 36 in. Door W, Series 22 (22EO-F-3-SP28)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (230NL US28)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- Von Duprin Door Exit Devices