Shop All Exit Devices
Von Duprin
Rim, Heavy Duty, 36 in. Door W, Series 99
Mfr # 99EO-F 3 US3
Zoro # G4062040
product price: $1,593.99
/ea
Free Shipping & Returns
$1,593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99EO-F 3 US3
- Zoro # G4062040
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/2 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Brass Finish, Door Width 36 in, Series 99, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- MINER ELASTOMER Crane Bumper, Peak Force: 105,000 lbs./463,000 N (TCB-4B)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- DELTANA Baseboard Door Bumper, Solid Brass Oil Rubbed Bronze 4" (BDS425U10B)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish (LD22EO 3 695)
- VON DUPRIN 98 Series Grade 1 SVR Exit Device, Exit Only, LBR, 48" x 84", US26D (9827EO 4 26D LBR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- SARGENT Vertical Rod w/Trim, Grade 1, 80 Series (8713F LHR 32D)
- Von Duprin Exit Devices