Shop All Exit Devices
Von Duprin
Rim Exit Device, Satin Chrome, 36 in. W
Mfr # 99L-06-F 3 26D LHR
Zoro # G8694305
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99L-06-F 3 26D LHR
- Zoro # G8694305
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 99 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Exit Device |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Grade | 1 |
Performance | Heavy Duty |
Lockdown Type | Hex Key Dogging |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
Outside Trim Type | Lever |
Door Thickness - Maximum | 1 3/4 in |
ANSI Grade | 1 |
Product Type | Exit Device |
Hand Orientation | Left-Handed |
Exit Bar Style | Touchbar |
ANSI/BHMA Finish | Satin Chromium-Plated |
Performance Grade | 1 |
UL Fire Rating | UL10C, ULC S104 |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- MEDECO MEDECO:Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 05 - Bright Brass (11TC603-05-DLT)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, EPDM (40MPE-BUZ-XR-300)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D LBR)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN 35A-L-07 4 26D RHR Exit Device (35AL-07 4 26D RHR)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- Von Duprin Exit Devices