Shop All Exit Devices
Von Duprin
Rim Exit Device, Satin Chrome, 36 in. W
Mfr # 99L-06 3 26D LHR
Zoro # G8694287
product price: $1,697.99
/ea
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99L-06 3 26D LHR
- Zoro # G8694287
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 99 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Exit Device |
Performance | Heavy Duty |
Lockdown Type | Hex Key Dogging |
Grade | 1 |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Outside Trim Type | Lever |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
Performance Grade | 1 |
UL Fire Rating | UL10C, ULC S104 |
Hand Orientation | Left-Handed |
Door Thickness - Maximum | 1 3/4 in |
Product Type | Exit Device |
ANSI/BHMA Finish | Satin Chromium-Plated |
Exit Bar Style | Touchbar |
ANSI Grade | 1 |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- HAGER Prime Coat Plate 336D (023343)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 10B - Oil Rubbed Bronze (KMC01-DUM10B)
- TOUGH GUY Access Door, Standard with Key, 14x14In (1UEW8)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- VON DUPRIN Touchbar Rim, Exit Only Exit Device (99EO 4 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (99ALK 3FT US26 3215)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- Von Duprin Door Exit Devices