Shop All Exit Devices
Von Duprin
Rim Exit Device, Polished Brass
Mfr # 99EO 3 US3
Zoro # G8694201
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 99EO 3 US3
- Zoro # G8694201
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 99 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Brass |
Fire Rated | No |
Item | Exit Device |
Performance | Heavy Duty |
Grade | 1 |
Lockdown Type | Hex Key Dogging |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
UL Fire Rating | UL10C, ULC S104 |
Performance Grade | 1 |
Product Type | Exit Device |
Exit Bar Style | Touchbar |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Bright Brass, Clear Coated |
ANSI Grade | 1 |
Hand Orientation | Non-Handed |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Brass Finish, Door Width 36 in, Series 99, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Hangman Mirror and Picture Hanging Brackets 30" w/ Level and WallDogs, Holds 300 lbs. (HM-30D)
- S & W Level Mount, Anti-Vibe, 3/4-10, 4 in. Base (LP4-D6L)
- LINHDOR ALUMINUM EXTERIOR RATED INSULATED ACCESS PANEL W/ KEYED CYLINDER & NEOPRENE GASKET LOCK 12X12 (LW5001212)
- MIDWEST FASTENER 7/16" x 5" x .051" WG Steel Extension Springs 6PK (18566)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Less (LD9849EO 3 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- Von Duprin Door Exit Devices