Shop All Exit Devices
Von Duprin
Rim Exit Device, Dark Bronze, Heavy Duty
Mfr # 99EO-F 3 313
Zoro # G7994131
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 30 in to 36 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99EO-F 3 313
- Zoro # G7994131
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 36 in |
Fits Stile Width | 4 3/4 in |
Door Width - Maximum | 3 ft |
Details
Series | 99 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Dark Bronze |
Fire Rated | Yes |
Item | Exit Device |
Performance | Heavy Duty |
Grade | 1 |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Lockdown Type | Hex Key Dogging |
ADA Compliant | Yes |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
ANSI Grade | 1 |
Product Type | Exit Device |
Exit Bar Style | Touchbar |
ANSI/BHMA Finish | Dark Bronze Painted |
Door Thickness - Maximum | 1 3/4 in |
Performance Grade | 1 |
UL Fire Rating | UL10C, ULC S104 |
Hand Orientation | Non-Handed |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Dark Bronze Finish, Door Width 30 in to 36 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST HINGES 4in x 4in Spring Hinge # 422106 Satin Chrome Finish (2060R426D)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- JOHNSON HARDWARE By-Pass Part Set (22313802)
- ZORO SELECT Magnetic Mount Hook, 5lb., 2in.L (35HV63)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, HD (3347A-NL-OP 3 313)
- VON DUPRIN Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish (LD22EO 3 695)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- Von Duprin Door Exit Devices