Shop All Exit Devices
Von Duprin
Rim Exit Device, Bronze, Series 99
Mfr # 99EO 3 313
Zoro # G8694183
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 99EO 3 313
- Zoro # G8694183
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 99 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Bronze |
Fire Rated | No |
Item | Exit Device |
Grade | 1 |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Performance | Heavy Duty |
Lockdown Type | Hex Key Dogging |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
Exit Bar Style | Touchbar |
ANSI/BHMA Finish | Dark Bronze Painted |
ANSI Grade | 1 |
UL Fire Rating | UL10C, ULC S104 |
Hand Orientation | Non-Handed |
Product Type | Exit Device |
Performance Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet TwoTier Replacement Drawer System wSoft Close (4WTCD-21HSC-1)
- SPEC Metric Compression Spring, 3-1/2in.L, PK10 (D12280)
- MTD Spring-Torsion Pto (732-05045)
- DELTANA Replacement Bell Button Black (BBC20-REPLU19)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 US28 LHR)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- Von Duprin Door Exit Devices