Shop All Exit Devices
Von Duprin
Rim Device with RX Switch, Stainlss Steel
Mfr # RX98EO 3 32D
Zoro # G8696861
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RX98EO 3 32D
- Zoro # G8696861
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 98 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Stainless steel |
Fire Rated | No |
Item | Exit Device |
Lockdown Type | Hex Key Dogging |
Performance | Heavy Duty |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Grade | 1 |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Satin Stainless Steel |
UL Fire Rating | UL10C, ULC S104 |
Hand Orientation | Non-Handed |
ANSI Grade | 1 |
Performance Grade | 1 |
Exit Bar Style | Touchbar |
Lockset Type | Electrical/Mechanical |
Product Type | Exit Device |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Stainless Steel Finish, Door Width 36 in, Series 98, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1007LA N.S. (07LA 43LA) (ILCO-1007LA)
- EBERHARD MANUFACTURING CO Trigger Latch Keyed Chrome (EMC 634 CHR 501)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (6472-32-15-52)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- VON DUPRIN Touchbar Rim, Heavy Duty, 22 Series (22EO 3FT SP28)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947NL-OP 3 US28)
- DETEX Wide Rim, Exit Device, Satin Aluminum (10 HD 630 99 36)
- Von Duprin Door Exit Devices