Shop All Exit Devices
Von Duprin
Rim Device with RX Switch, Satin Chrome
Mfr # RX98EO 3 26D
Zoro # G8696852
product price: $1,489.99
/ea
Free Shipping & Returns
$1,489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RX98EO 3 26D
- Zoro # G8696852
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Width - Maximum | 3 ft |
Details
Series | 98 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Exit Device |
Lockdown Type | Hex Key Dogging |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Performance | Heavy Duty |
Grade | 1 |
Lockset Function | Higher Education, Government Buildings, Hospitals, Classroom |
UL Fire Rating | UL10C, ULC S104 |
Performance Grade | 1 |
Exit Bar Style | Touchbar |
Door Thickness - Maximum | 1 3/4 in |
Hand Orientation | Non-Handed |
Lockset Type | Electrical/Mechanical |
Product Type | Exit Device |
ANSI/BHMA Finish | Satin Chromium-Plated |
ANSI Grade | 1 |
Description
Exit Device, Rim, Hex Key Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.183OD, PK6 (3HPE1)
- PHIFER Vinylcoated Polyester Exterior Shading Fabric, Blocks 80 Heat, 60x25', Stucco, One Roll (3021801)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1041B26D41)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1692NL-OP/HB-OP 36IN US28)
- Von Duprin Exit Devices