Shop All Exit Device Trims
Von Duprin
Pull, Dummy Escutcheon Pull, 99 Series
Mfr # 990DT US26D
Zoro # G2200441
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Finish Satin Chrome
- Series 99
- ADA Compliant No
- For Door Thickness 1-3/4 in to 2-1/4 in
- Outside Trim Type Dummy Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 990DT US26D
- Zoro # G2200441
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Height | 84 in |
Overall Width | 3 in |
Length - Maximum | 14 3/16 in |
Door Height - Maximum | 84 in |
Description
Dummy Pull, Mechanical Exit Device Trim, Door Handing Non-Handed, 99 Series, Satin Chrome Finish, Max. Door Height 84 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Features ANSI Function 02, Pull when Dogged, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 0.165 in. x 25 ft. Roll Black Spline Single Pack (P 7521)
- NATIONAL HARDWARE Cooper Black Zinc Handrail Bracket 3 in. L 200 lb (N830-519)
- BALDWIN RESERVE Baldwin Reserve SCLAJXTUBCSR150 Single C (SC.LAJXTUB.CSR.150)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Von Duprin - 9927EO - Surface Mounted Vertical Rod Exit Device - Exit Only - No Trim - Sa (VNDP-9927EO-3-26D)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Dummy Satain Stainless (AL9190SS)
- Von Duprin Exit Device Trims