Shop All Electromagnetic Lock Power Supplies
Von Duprin
Power Supply Relay, Fire Alarm
Mfr # 900-FA
Zoro # G0151789
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No PS914, PS902, PS904, PS906
- Features Fire Alarm
- Includes MOUNTING HARDWARE
- Accessory Type Power Supply Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 900-FA
- Zoro # G0151789
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Details
Item | Power Supply Relay |
For Use With | Mfr. No PS914, PS902, PS904, PS906 |
Features | Fire Alarm |
Includes | MOUNTING HARDWARE |
Accessory Type | Power Supply Relay |
Description
Power Supply Relay, For Use With Mfr. No PS914, PS902, PS904, PS906, Features Fire Alarm, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Constant Force Balance Assy (96-M22)
- DELTANA Mail Slot 13-1/8" With Interior Flap Satin Chrome (MS212U26D)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- ACORN MFG Acorn RH7BQ 7" Rough Iron Flush H Door Hinges - Black (RH7BQ)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ALARM LOCK AlarmLock: Trilogy Narrow Stile Replacement Battery Pack (ALL-S6170)
- Von Duprin Electromagnetic Lock Power Supplies