Shop All Electromagnetic Lock Power Supplies
Von Duprin
Power Supply, 4A, 12/24VDC, w/Fire Alarm
Mfr # PS914FA
Zoro # G4060887
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Latch Retraction Exit Devices
- Accessory Type Power Supply
- Finish Enamel
- Includes 4 A Power Supply 12/24V DC, Fire Alarm
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS914FA
- Zoro # G4060887
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Overall Height | 4 in |
Overall Length | 14 in |
Overall Width | 12 in |
Details
For Use With | Electric Latch Retraction Exit Devices |
Item | Power Supply |
Accessory Type | Power Supply |
Finish | Enamel |
Includes | 4 A Power Supply 12/24V DC, Fire Alarm |
ADA Compliant | No |
Product Type | Power Supply |
Description
Power Supply, Enamel Finish, For Use With Electric Latch Retraction Exit Devices, Includes 4 A Power Supply 12/24V DC, Fire Alarm, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A AND 609 ADD)
- BLUM -30 Degree Self-closing Inserta Overlay Angle Hinge (79A5491BT)
- HARDWARE RESOURCES 1"x1" Zinc Plated Steel Corner Brace (9211)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply (900-4R-FA)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- Von Duprin Electromagnetic Lock Power Supplies