Shop All Electromagnetic Lock Power Supplies
Von Duprin
Power Supply, 2A, 12/24VDC
Mfr # PS902-BBK
Zoro # G4060911
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Strikes, Electro Magnetic Locks
- Accessory Type Power Supply
- Includes 2 A Power Supply 12/24V DC, Battery Backup
- Finish Enamel
- Compatible Series 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # PS902-BBK
- Zoro # G4060911
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Overall Height | 4 in |
Overall Width | 12 in |
Overall Length | 14 in |
Details
For Use With | Electric Strikes, Electro Magnetic Locks |
Item | Power Supply |
Accessory Type | Power Supply |
Includes | 2 A Power Supply 12/24V DC, Battery Backup |
Finish | Enamel |
Compatible Series | 4200 |
Product Type | Power Supply |
ADA Compliant | No |
Description
Power Supply, Enamel Finish, For Use With Electric Strikes, Electro Magnetic Locks, Includes 2 A Power Supply 12/24V DC, Battery Backup, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Satin Brass Square Hinge (S44HDBB4)
- HD A09745 2G Amerock Heavy Duty Single Roller Cabinet Door Catch (A09745 2G)
- NATIONAL MFG/SPECTRUM BRANDS HHI Screen DR Catch (N192-773)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 2-in Straight Holder, 2-in Brush, 94-in. (BNS22-94)
- VON DUPRIN Power Supply (900-4R-FA)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- Von Duprin Electromagnetic Locking Systems