Shop All Exit Devices
Von Duprin
Night Latch Pull, RH Reversible, Silver
Mfr # 386NL US26D RHR
Zoro # G4065489
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 386NL US26D RHR
- Zoro # G4065489
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 5/8 in |
Length - Maximum | 7 7/16 in |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 5/8 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 03, Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer DShape 3Shelf Lazy Susans for 38 H Corner Wall Cabinets (6273-20-11-536)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXU9)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" RH Prehung Door with Matte Black Hinges (2068FSCPHBRH10B4916)
- VON DUPRIN 35A-L-07 4 26D RHR Exit Device (35AL-07 4 26D RHR)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- DETEX Rim, Exit Device, Satin Aluminum (V4008BN EB CD 628 99 36)
- Von Duprin Door Exit Devices