Shop All Push Pull Latches
Von Duprin
Night Latch Pull, Non-Handed, Silver
Mfr # 990NL-R/V US26D
Zoro # G0120115
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Standards ANSI
- Overall Width 3 in
- Performance Heavy Duty
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 990NL-R/V US26D
- Zoro # G0120115
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Overall Width | 3 in |
Overall Length | 14 1/4 in |
Fits Stile Width | 4 3/4 in |
Length - Maximum | 14 3/16 in |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 990 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 14 1/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 03, Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PEMKO Door Bottom, 5/32 x 60 In, Stainless Steel (321SSN72)
- KWIKSET SN Polo Privacy Lockset (300P 15 6AL RCS V1)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- VON DUPRIN Night Latch Pull, Night Latch, 99 Series (990NL-R/V US26D 3216)
- ADAMS RITE Deadlatch Paddle, Dark Bronze Anodized (4591-02-00-313)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SDC Latch Retraction Kit (LR100DXK)
- MARKS USA Hospital Push/Pull Latch (180PDN/32D)
- Von Duprin Push Pull Latches