Shop All Exit Devices
Von Duprin
Night Latch Pull, Non-Handed, Silver
Mfr # 388NL US26D
Zoro # G4065461
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Non-handed
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 388NL US26D
- Zoro # G4065461
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 5/8 in |
Length - Maximum | 7 7/16 in |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 5/8 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 03, Key Retracts Latchbolt Optional Pull Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- ILCO Ilco: Key Blanks, AR1-BR ARROW (ILCO-AR1-BR)
- EKENA MILLWORK 3 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X4X96SWPV)
- LAB LAB:.240 Bottom Pins (L240-BP)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN EL Rim Device, 48 in. W, Series 98 (EL98TP 3 32D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- TELL Tell Pro Line Grade 1 Rim Exit Device, Fits 28 to 36 Door, US32D Satin Stainless Steel Finish (ED836-32D)
- Von Duprin Door Exit Devices