Shop All Exit Devices
Von Duprin
Night Latch Pull, LH Reversible, Silver
Mfr # 386NL US26D LHR
Zoro # G4065507
original price:
$594.99
12% off
new price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Left Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 386NL US26D LHR
- Zoro # G4065507
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 5/8 in |
Length - Maximum | 7 7/16 in |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 5/8 in, Grade 1, Standards ANSI, ADA Compliant Yes, Features ANSI Function 03, Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B682 Bright Stainless Steel Hook (B682)
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 5 Ft (1030AF)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Classroom Function Door Lever in Satin Stainless Steel (DL-LHV70-US26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22NL-OP-F-4-SP28)
- JACKSON Satin Aluminum 48 1285 Electrified Right Hand Reverse Bevel Panic Exit Device (311285ER4628)
- Von Duprin Door Exit Devices