Shop All Exit Devices
Von Duprin
Night Latch Lever, Rhodes, Satin Chrome
Mfr # 996L-NL-06-R/V US26D RHR
Zoro # G4064588
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-NL-06-R/V US26D RHR
- Zoro # G4064588
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Width | 2 3/4 in |
Overall Length | 10 3/4 in |
Length - Maximum | 10 3/4 in |
Description
Night Latch, Mechanical Exit Device Trim, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Rim and Vertical Rod Exit Device, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI, ADA Compliant No, Style Rhodes, Features ANSI Function 03, Key Retracts Latchbolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Chrome (TSH40U26)
- EMTEK Deadbolt Single Cylinder for US3, US4, US7 and US3NL Finishes (CY4-PSCHCTS5-US3)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 90 x 46 x 5 x 7 (180103)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16203626 (16203626)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO 4 26D)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927NL 4 26D)
- SDC Exit Devices and Sense Bars (EA-708V)
- Von Duprin Door Exit Devices