Shop All Door Holders
Von Duprin
NGP NGP Thresholds
Mfr # 8827TP-NL US10B
Zoro # G710055366
Free Shipping & Returns
$2,848.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 8827TP-NL US10B
- Zoro # G710055366
- UPC # 197163271245
- Country of Origin Mexico
- Category Door Holders
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Crossbar, 48 in. Device, Night Latch Function, Thumbpiece Trim, Less Cylinder, Hex Key Dogging, Dark Oxidized Satin Bronze Oil Rubbed Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- RICHELIEU HARDWARE Sheffield 7 9/16 in (192 mm) Center-to-Center Matte Black Traditional Cabinet Pull (BP9466192900)
- PALISADE Vinyl Inside Corner Trim 94"L (5 Pack) in Rain Cloud (18907PK)
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- ROCKWOOD Hook-Style Door Holder, Brass, Silver, 1-3/4"H x 1-3/32"W (477.26D)
- DELTANA Magnetic Door Holder 3" Satin Chrome (MDH30U26D)
- RV DESIGNER RV Designer E250 Plastic Entry Door Holder - Angled 90°, White (E250)
- GLYNN-JOHNSON Door Holder, 39-1/16 to 45 in. (905H-US32D)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J791)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- ILCO Ilco: PUSH DOWN DOOR HOLDER - CLEAR (ILCO-IL-PDDH-AL)
- Von Duprin Door Accessories