Shop All Mullions
Von Duprin
Mullion Retrofit Key Kit, Dark Bronze
Mfr # KR54-F 313
Zoro # G4060939
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- For Use With 1656 and 4954 Mullions
- Accessory Type Mullion Retrofit Key Kit
- ADA Compliant No
- Compatible Series 1656, 4954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # KR54-F 313
- Zoro # G4060939
- Country of Origin United States
- Category Mullions
Dimensions
Details
Finish | Dark Bronze |
For Use With | 1656 and 4954 Mullions |
Item | Door Mullion |
Accessory Type | Mullion Retrofit Key Kit |
ADA Compliant | No |
Compatible Series | 1656, 4954 |
Product Type | Retrofit Kit |
Description
Door Mullion, Dark Bronze Finish, For Use With 1656 and 4954 Mullions, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 03A 626)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1030AF)
- SOLIDKEYS SolidKeys: Chrysler Dodge, Jeep OEM Replacement Remote Key - 3 Button (SLD-CDHKL-G003)
- ZORO SELECT O-Ring, Dash 366, Buna N, 0.21 In., PK5 (U38801.018.0725)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Mullion, Exit Device, Heavy Duty (4954 7FT 2IN SP28)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP28)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- VON DUPRIN Steel Mullion (4854 7FT 2IN SP313 LHR)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx8)
- Von Duprin Mullions