Shop All Exit Devices
Von Duprin
Mortise, Satin Chrome, 36 in. Door W
Mfr # 9875L-06-F 3 26D RHR
Zoro # G4064116
product price: $2,368.99
/ea
Free Shipping & Returns
$2,368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98
- Exit Device Type Mortise
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9875L-06-F 3 26D RHR
- Zoro # G4064116
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 98, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1" x 2-1/4" 160 Cut Out Filler Plate (EF160PC)
- HARDWARE RESOURCES 24" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU24)
- DELTANA Magnetic Door Holder 3" Satin Nickel (MDH30U15)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4GGN3)
- VON DUPRIN Surface Vertical Rod, Medium Duty (2227EO-4-SP28)
- VON DUPRIN Blade Stop Shim, 6 x 1-5/8 x 1/2 in. Size (010055 SP28)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875NL-F 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- Von Duprin Door Exit Devices