Shop All Exit Devices
Von Duprin
Mortise, Satin Aluminum, 48 in. Door W
Mfr # 9975EO-F 4 US28
Zoro # G4062445
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Mortise
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9975EO-F 4 US28
- Zoro # G4062445
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 3/4 in |
Door Width - Maximum | 4 ft |
Description
Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 48 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC1818)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- CAMBRIDGE Carbon Marine Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 30 in H) (SA-WUSF330-CM)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN ConcealedVerticalRodExitDevice, Bronze, 33 (3347A-EO 3 313)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- Von Duprin Exit Devices