Shop All Exit Devices
Von Duprin
Mortise Exit Device, Electric, Non-Handed
Mfr # EL9975EO 3 26D
Zoro # G0553555
product price: $2,615.99
/ea
Free Shipping & Returns
$2,615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Finish Satin Chrome
- Fire Rated Not Rated
- Grade 1
- Series 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9975EO 3 26D
- Zoro # G0553555
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Door Width | 36 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Mortise, Electrified Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Not Rated, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 26 in. Window Block and Tackle Sash Balance (FA 2540)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- ZORO SELECT Convex Door Stop, Rubberhite (1XNN4)
- ZORO SELECT O-Ring, Dash 237, EPDM, 0.13 In., PK25 (U38869.012.0337)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (22ALK 3FT SP28 3215)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP-F 4 US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex (9849EO 3 26D 8FT)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06-F 3 26D LHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- Von Duprin Exit Devices