Shop All Exit Devices
Von Duprin
Mortise, Dark Bronze, 36 in. Door W
Mfr # 9975NL 3 313
Zoro # G4062339
product price: $1,952.99
/ea
Free Shipping & Returns
$1,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Mortise
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9975NL 3 313
- Zoro # G4062339
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 1.219in X 6in X .125in Black Handle Grip, Vinyl Foam (100270)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPE9)
- CODEL DOORS 36" x 96" Primed Hardboard Solid Core Flush Slab Door (3080FSCPHB)
- ZORO SELECT O-Ring, Dash 114, PU, 0.1 In., PK10 (1WHB2)
- VON DUPRIN 35A-NL 3 26D RHR Exit Device (35ANL 3 26D RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- Von Duprin Exit Devices