Shop All Exit Devices
Von Duprin
Mortise, Dark Bronze, 36 in. Door W
Mfr # 9975EO 3 313
Zoro # G4062488
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Mortise
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9975EO 3 313
- Zoro # G4062488
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Door Width - Maximum | 3 ft |
Description
Exit Device, Mortise, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- OZCO Ozco 56644 Truss Base Fan 12:12 Plate (1 Per Pack) (56644)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-NL-03 3 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 US28 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi (9849EO-F 3 26D 8FT)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- Von Duprin Door Exit Devices