Shop All Electromagnetic & Electromechanical Locks
Von Duprin
McKinney McKinney Electric Hinges and Transfer Devices
Mfr # PNT-1 SP28
Zoro # G810054047
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Color Aluminum Painted
- Includes Exit Device Parts
- Application Exit Device Parts
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # PNT-1 SP28
- Zoro # G810054047
- UPC # 197163290895
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Finish | Aluminum Painted |
Color | Aluminum Painted |
Includes | Exit Device Parts |
Application | Exit Device Parts |
Material | Aluminum |
For Use With | Von Duprin Accessories |
Description
Pneumatic Power Transfer, 9 in. X 1-1/4 in. X 1-5/8 in. Housing, 5/32 in. Tubing, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #1500 (BULK-FG-3101)
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 18 (MP2418L)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Sati (VNDP-6211-24V-US32D)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, 5-25 Second Adjustable Timer, Lock Senso (CX-91S-12TDS)
- Von Duprin Electromagnetic Locking Systems