Shop All Exit Device Trims
Von Duprin
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Bronze Clear Coated Finis
Mfr # 996L-BE-06-R/V US10 RHR
Zoro # G809951920
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 11 in
- For Use With Von Duprin Trims
- Finish Satin Bronze Clear Coated
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-R/V US10 RHR
- Zoro # G809951920
- UPC # 197163146260
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
For Use With | Von Duprin Trims |
Finish | Satin Bronze Clear Coated |
Material | Bronze |
Door Handing | RHR |
Grade | Grade 1 |
Description
Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE HINGE SHUTTR BIFOLD CD2 (N 7025)
- KABA ILCO 1-1/8" W x 5" H Duronotic Dark Bronze Pivot Hinge (IP-10-RH-DU)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Matte Black Square Asher Cabinet Pull (193-3MB)
- HILLMAN AnchorWire Silver Extra Heavy Mirror Holder Kit 100 lb 1 pk, 5PK (121130)
- VON DUPRIN Von Duprin - 3547A - Concealed Vertical Rod Exit Device - Exit Only - No Trim - Satin Chr (VNDP-CD3547A-EO-3-26D)
- VON DUPRIN Exit Trim, 996L-06 Lever, Lever Locking, Bright Brass, LC, LHR (996L-06-R/V US3 LHR)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D RHR)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- Von Duprin Door Exit Devices